×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford

MERSEN RF5 5A 250VAC Mersen RF Series Class H Fast-Acting Renewable Fuse

Price $30.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:RF5

Description

RF general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RL series die-cut zinc replacement links from 2 to 600 amperes in 31 ratings.

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Renewable, Fast Acting Voltage Rating 250 VAC
Amperage Rating 5 A Interrupt Rating 10 kA
Fuse Class Class H Mounting Type Clip
Terminal Connection Ferrule Contact Material Brass
Standards UL Listed to Standard 248-7, File E2137 CSA Certified to Standard C22.2 No. 248.7 Application For General Purpose Loads Where Short-Circuit Currents are 10000 A or Less
UPC 068938720049

Packages

10 - UNIT - (10)