MERSEN A6D450R 450A 600V Mersen Amp-Trap 2000® SmartSpot® A6D-R Series Class RK1 Time-Delay Fuse
Description
Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.
Specifications
| Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot® |
| Item Name | Fuse | Type | Time Delay |
| Voltage Rating | 600 VAC, 600 VDC | Amperage Rating | 450 A |
| Interrupt Rating | 300 kA | Fuse Class | Class RK-1 |
| Body Style | Rejection | Mounting Type | Clip |
| Terminal Connection | Blade | Indication | SmartSpot |
| Contact Material | Tin-Plated Copper | Construction | PolyTube |
| Standards | UL Listed to Standard 248-12, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.12 | Application | Motors Safety Switches Transformers Disconnects Control Panels All General-purpose Circuits |
| UPC | 782001992286 |
Packages
| 1 - UNIT - 1 |