MERSEN RFS30 30A 600V RFS Series Class H Fast-Acting Renewable Fuse
Description
RFS general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RLS series die-cut zinc replacement links from 3 to 600 amperes in 30 ratings.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
| Type | North American Power Fuses | Voltage Rating | 600 VAC |
| Amperage Rating | 30 A | Interrupt Rating | 10 kA |
| Fuse Class | Class H | Mounting Type | Clip |
| Terminal Connection | Ferrule | Contact Material | Brass |
| Standards | UL 2487, CSA File Number E2137, CSA C22.2 No. 248.20 | Application | For General Purpose Loads Where Short Circuit Currents are 10000 A or Less |
| UPC | 068938720858 |
Packages
| 10 - UNIT - (10) |