ABB TMC3215CCA 150Amp 1-Phase, 32/64-CCT GE PowerMark™ Main Breaker Loadcenter and Door/THQL and THQP, Indoor Enclosure
Description
PowerMark⢠Load center. Factory installed main breaker. 150 A, 120/240 VAC. Total 1-pole maximum space for 1 inch is 32 and 1/2 inch is 64. 1-phase, 3-wire. Indoor type-1 enclosure.
Specifications
| Brand Name | GE | Sub Brand | PowerMark Gold |
| Item Name | Load Center | Number of Circuits | 32/64 |
| Number of Spaces | 64 | Voltage Rating | 120/240 VAC |
| Amperage Rating | 150 A | Interrupt Rating | 22 kA |
| Phase | 1 | Enclosure Type | Type 1 Indoor |
| Breaker Type | Main | Wiring Configuration | 3-Wire |
| Construction | Copper Bus Bar | Includes | Cover, Door Kit |
| Standards | CSA Certified | Application | For Service Entrance Equipment |
| UPC | 783164402629 |
Packages
| 1 - UNIT - 1 |