Abbotsford

ARLINGTON INDUSTRIES 18 inch x 15.875 inch Vertical Mount Meter Mounting Base, Plastic/White

Price $56.3820 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:MM18

Description

Meter Mounting Bases, One-piece construction., Paintable. Gangable. UV rated, plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name Meter Mounting Base
Material UV Rated Plastic Mounting Vertical
Type One-Piece, Paintable, Gangable Color/Finish White
Dimensions 15-7/8 in W x 1-1/8 in D x 17-5/8 in H Application For any Siding Type, Disconnects, Time Clocks, Cable TV Boxes and more
UPC 018997422804

Packages

10 - UNIT - (10)