Abbotsford
MICBP320V250

ABB BP320-V-250 Microlectric® Meter Socket 320 A, 1 PH, 120/240 V

Price $3,710.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BP320-V-250
Country of origin:Canada

Description

Meter socket 320A 120/240V overhead complete with bypass grey with connector kit 2 x 250 kcmil.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Overhead, Weatherproof
Wire Size (2) 250 kcmil Amperage Rating 320 A
Voltage Rating 120/240 V Phase 1
NEMA Rating Type 3R Series/Model BP320
Dimensions 5-15/16 in W x 15-9/16 in D x 34-1/16 in H Standards CSA 27716 Certified
Application Overhead Installation UPC 624871012049

Packages

1 - UNIT - 1