Abbotsford
MICBDC2VH

ABB BDC2-VH Microlectric® Meter Socket 200 A, 1 PH, 600 V

Price $1,857.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BDC2-VH
Country of origin:Canada

Description

MICROLECTRIC® meter socket for use in all provinces. Suits 6 AWG to 250 kcmil line and load conductor range. Aluminium tunnel type connectors for load sides. For underground service only. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Right Hand
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 2
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 26-1/4 in W x 5-1/4 in D x 15-5/8 in H Standards CSA 27716
Application For Underground Service Only UPC 624871044552

Packages

1 - UNIT - 1