Abbotsford
MICBE15INV

ABB BE1-5INV Microlectric® Meter Socket 100 A, 1 PH, 5 Jaws 600 V

Price $317.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE1-5INV
Country of origin:Canada

Description

Meter socket, BE1 Series, 9 o' clock position, 6-1/0 AWG conductor range. Aluminum tunnel type connectors for both load and line sides. Weatherproof Type 3R enclosure. Supplied with screw type ring.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type King Size
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Jaws 5
NEMA Rating Type 3R Weatherproof Insulation Neutral
Mounting Type Surface Dimensions 8-1/4 in W x 4-3/4 in D x 14-5/8 in H
Standards CSA 27716 Application For Overhead, Underground and Combination Overhead/Underground
UPC 624871001951

Packages

1 - UNIT - 1