Abbotsford
MICBQ222V

ABB BQ2-22V Microlectric® Single Position Meter Socket 200 A, 1 PH, 600 V

Price $376.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BQ2-22V
Country of origin:Canada

Description

Microlectric® meter socket, 200 A, 600 V, 7 jaw, twin overhead hub opening, c/w 2 inch hubs, suits 6 AWG to 250 kcmil conductor range. Aluminium tunnel type connectors for both load and line sides. Supplied with screw type ring and weatherproof type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Standard
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 8-47/64 in W x 5-13/32 in D x 15-5/8 in H Includes 2 in Twin Hub
Standards CSA 27716 Application For Overhead Installation
UPC 624871002149

Packages

1 - UNIT - 1