Abbotsford
KLNKP07524

KLEIN TOOLS KP075-24 Grip pulling flexible-eye short length 0.75-0.99"

Price $393.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KP075-24
Documents Documents

Description

KP heavy duty-Short length. 0.75 to 0.99 inch cable diameter.


KP Heavy Duty - Short Length

0.75 to 0.99-Inch cable diameter (3/4 to 63/64-Inch or 19.05 to 25.00 mm)

1360-Pound maximum safe load

Made in USA to provide line workers with maximum strength and durability

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Double-Weave, Flexible-Eye Pulling Grips Cable Size 0.75 - 0.99 in
Load Capacity 1360 lb Material Forged Steel
Mesh Type Double Weave Eye Type Flexible
UPC 092644474750

Packages

1 - UNIT - 1