Description
POWERTITE® Receptacle made of aluminium material epoxy powder coat, Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Available in 30, 60, 100, 150, 200 and 400 A units. Available in two grounding styles: style 1 (shell only) and style 2 (shell and extra pole).
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Receptacle | Type | Grounding Style 2, Reversed |
| Voltage Rating | 600/250 VAC/DC | Amperage Rating | 400 A |
| Number of Poles | 4 | Number of Wires | 3 |
| Connection Type | Solder Wire Terminal | Conductor Size | 400-1000 MCM |
| Material | Copper Free Aluminum | Frequency Rating | 50 - 400 Hz |
| Phase | 3 | Mounting Type | Box |
| Temperature Rating | -40 to 107 °C | For Use With | AP40034E Plug |
| Standards | UL 1682, UL 1686, UL 50E, UL Listed: E145916, E145917, CSA Standard: C22.2 No. 182.1, CSA Certified: 065179, NEMA FB11 | Application | For AP40034E Plug |
| UPC | 781381325219 |
Packages
| 1 - UNIT - 1 |