Abbotsford
MIL614230

MILWAUKEE 6142-30 11 Amp Corded 4-1/2 in. Small Angle Grinder with Lock-On Paddle Switch

Price $256.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:6142-30

Description

The 11 amp 4-1/2 in. small angle grinder (Paddle, lock-on) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6142-30 is the perfect match for industrial users. A grip circumference measuring a full 2 in. less than the competition, this Milwaukee grinder provides more control and less fatigue throughout the day. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.


Advanced Airflow System: Maximizes airflow and reduces debris ingress, improving motor life and performance

Compatible with multiple Grinder Guards and Flanges. See cross-reference guide below.

Debris Baffles – protect internal components by deflecting damaging debris out of the airflow at the intake vents

Powerful 11 Amp, 11,000 RPM Motor: Provides maximum performance and durability

Tool-Free Accessory Change: Easily change "All Accessories" without a wrench

Tool-Free Adjustable Guard: Provides quick guard installations and adjustments

Compatible with multiple grinder guards and flanges.

Specifications

Brand Name Milwaukee Maximum RPM 12000
Material Metal Color Black,Gray,Red
UPC 045242483099

Packages

1 - UNIT - 1