Abbotsford
KLN165630H

KLEIN TOOLS 1656-30H Chicago™ Grip with Latch Steel

Price $570.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1656-30H
Documents Documents

Description

Chicago® grip with hot-line latch for bare conductors. Hot-line grips for both bare and insulated conductors. Grip may be placed on wire with hot-line stick. When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire. Standard hot-line grips are not supplied with springs or lock-open features.

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip with Latch Type Round Jaw
Material Steel Breaking Strength 2041 kg
Application For 0.53 in Steel Stranded Cable UPC 092644471087

Packages

1 - UNIT - 1