Abbotsford
KLN165660H

KLEIN TOOLS 1656-60H Grip CHICAGO latch hot-line 5-1/2"

Price $1,025.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1656-60H
Documents Documents

Description

Hot-line grips for both bare and insulated conductors. Grip may be placed on wire with hot-line stick. When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire. Standard hot-line grips are not supplied with springs or lock-open features.

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip Type Round
Size 0.86 - 0.96 in Material Steel
Standards California Proposition 65 Warning Application For Gripping Steel Stranded Cables
UPC 092644471186

Packages

1 - UNIT - 1