Abbotsford
KLN16925

KLEIN TOOLS 1692-5 Chicago™ Grip Pulling Grip Steel 0.218 - 0.55 in

Price $702.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1692-5
Documents Documents

Description

Designed for cable sizes from 0.218 to 0.55 inch. Double V grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable.


Designed for cable sizes from 0.218-Inch to 0.55-Inch (5.54 to 13.97 mm)

Specifications

Brand Name Klein Tools Sub Brand Chicago™ Grip
Item Name Pulling Grip Type Double V
Size 0.218 - 0.55 in Material Steel
Capacity 8000 lb For Use With Cable Sizes from 0.218 - 0.55 in
Application Extra High Strength Cables, Messenger, Guy Strand UPC 092644471834

Packages

1 - UNIT - 1