Description
Round inside jaw contour for weatherproof coated wire. Notches in jaw provide firm grip on insulation.
Specifications
| Brand Name | Klein Tools | Sub Brand | Chicago™ |
| Item Name | Wire Pulling Grip | Type | Chicago Grip |
| Size | 0.2 - 0.4 in | Material | Steel |
| Series/Model | 1611 | Capacity | 2041 kg |
| For Use With | Weatherproof Wire | Standards | California Proposition 65 Warning |
| Application | Wire Pulling | UPC | 092644470004 |
Packages
| 1 - UNIT - 1 |