Abbotsford
KLN161150

KLEIN TOOLS 1611-50 Grip CHICAGO weatherproof wire 0.78-0.88"

Price $1,032.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1611-50
Documents Documents

Description

Round inside jaw contour for weatherproof coated wire. Notches in jaw provide firm grip on insulation.


Works with 0.74 to 0.86-Inch (18.80 to 21.84 mm) cable diameter range

Max Safe Load of 8000-Pound (3629 kg)

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip Type Chicago Grip
Size 0.74 - 0.86 in Material Steel
Standards California Proposition 65 Warning Application For Weatherproof Coated Wire
UPC 092644470097

Packages

1 - UNIT - 1