Abbotsford
KLN161340H

KLEIN TOOLS 1613-40H Chicago Grip w/hot line latch 0.12-0.37in cable

Price $533.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1613-40H
Documents Documents

Description

Chicago® grip with hot-line latch for bare conductors. Hot-line grips for both bare and insulated conductors. Grip may be placed on wire with hot-line stick. When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire. Standard hot-line grips are not supplied with springs or lock-open features.


Designed for cable sizes from 0.12 to 0.37-Inch (3.05 to 9.40 mm) with maximum safe load of 4500-Pound (2041 kg)

Double V grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable

Locking handle keeps jaw open while grip is placed on cable with a hot stick

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip with Hot Line Latch Type W Shape Jaw
Size 0.12 - 0.37 in Material Steel
Series/Model 1613 Capacity 4500 lb
For Use With 3.05 mm Cables Standards California Proposition 65 Warning
Application For Steel Stranded Cable UPC 092644470165

Packages

1 - UNIT - 1