Description
Round jaw. Hot latch closes automatically to guard against grip accidently disengaging from wire. Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists winches and tackle blocks.
Specifications
| Brand Name | Klein Tools | Item Name | Parallel Jaw Grip |
| Type | Parallel Jaw Grip | Size | 0.3 - 0.8 in |
| Material | Steel | Series/Model | 4602 |
| Capacity | 10000 lb | Includes | Hot Latch |
| Standards | California Proposition 65 Warning | Application | For Hoists Winches, Tackle Blocks and ACSR Cables |
| UPC | 092644477553 |
Packages
| 1 - UNIT - 1 |