Abbotsford
KLN3259TTS

KLEIN TOOLS 3259TTS Pin bull stainless steel 12"

Price $182.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3259TTS

Description

Steel bull pin with tether hole made from stainless steel for rust resistance. It has tether hole to keep it connected. It has vertical slot to keep bull pin aligned when hanging. It is heat-treated for strength.


Stainless steel for rust resistance

Vertical slot to keep bull pin aligned when hanging

Specifications

Brand Name Klein Tools Type Standard
Overall Length 12 in Diameter 1 5/16 in
Point Diameter 0.438 in Material Stainless Steel
Weight 2.500 lb UPC 092644480041

Packages

1 - UNIT - 1