Description
Provides extra leverage when positioning steel members and aligning bolt holes. Forged fit-up bar is pointed on one end. Chisel-end is straight.
Specifications
| Brand Name | Klein Tools | Item Name | Connecting Bar |
| Type | Hex, Straight, Chisel End | Bar Size | 3/4 in |
| Overall Length | 30 in | Material | Hardened Steel |
| Finish | Black | Weight | 3.8 lb |
| Application | For Positioning Steel Members and Aligning Bolt Holes | UPC | 092644665004 |
Packages
| 1 - UNIT - 1 |