Description
Provides extra leverage when positioning steel members and aligning bolt holes. Forged fit-up bar is pointed on one end. Chisel-end is at a 15° angle to give even greater leverage.
Specifications
| Brand Name | Klein Tools | Item Name | Connecting Bar |
| Type | Round, 15° Chisel End | Bar Size | 7/8 in |
| Overall Length | 30 in | Material | Steel |
| Finish | Black | Weight | 4.3 lb |
| Standards | California Proposition 65 Compliant | Application | For Positioning Steel Members and Aligning Bolt Holes |
| UPC | 092644665080 |
Packages
| 1 - UNIT - 1 |