Abbotsford
KLNBL16

KLEIN TOOLS BL16 Hex Key 1/4 in L-Shape, Ball End

Price $4.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BL16

Description

Allows easy access, even in restricted or hard-to-reach areas. Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.

Specifications

Brand Name Klein Tools Item Name Hex Key
Type L-Shape, Ball End Size 1/4 in
Arm/Handle Length 5-13/16 in Long, 1-3/8 in Short Material Alloy Steel
Finish Black Oxide UPC 092644330261

Packages

5 - UNIT - (5)