Abbotsford

KLEIN TOOLS BLM6 Key hex ball-end L-style 6mm

Price $6.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BLM6

Description

Allows easy access, even in restricted or hard-to-reach areas. Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Ball End, L-Style Size 6 mm
Arm Type Long, Short Standards California Proposition 65 Warning
Application For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances UPC 092644330216

Packages

5 - UNIT - (5)