Abbotsford
KLNJTH6E15BE

KLEIN TOOLS JTH6E15BE Journeyman Hex Key 3/8 in T-Handle, Ball End

Price $18.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH6E15BE

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Ball End
Size 3/8 in Blade Length 6 in
Material Steel UPC 092644336942

Packages

1 - UNIT - 1