Abbotsford
KLNJTH9E15

KLEIN TOOLS JTH9E15 Journeyman Hex Key 3/8 in T-Handle, Soft Touch Grip

Price $15.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH9E15

Description

Hex Journeyman T-Handle 9''. T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-Ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Soft Touch Grip
Size 3/8 in Blade Length 9 in
Material Steel UPC 092644336836

Packages

1 - UNIT - 1