Abbotsford

KLEIN TOOLS LL20 Key hex L-style 5/16x6-1/32"

Price $2.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:LL20

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 1-11/32-Inch. Long Arm Length: 6-1/32-Inch. Hex Size: 5/16-Inch

Weight: 0.18 pounds

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Inch Size 5/16 in
Arm/Handle Length 6-1/32 in Arm Type Long, Short
Standards California Proposition 65 Warning Application For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances
UPC 092644330926

Packages

5 - UNIT - (5)