KLEIN TOOLS LLM10 Hex Key 10 mm Long-Arm Hex-Keys - Metric
Description
Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.
Specifications
| Brand Name | Klein Tools | Item Name | Hex Key |
| Type | Long-Arm Hex-Keys - Metric | Size | 10 mm |
| Arm/Handle Length | 7-1/8 in Long, 1.938 in Short | Material | Alloy Steel |
| Arm Type | Long | UPC | 092644330735 |
Packages
| 5 - UNIT - (5) |