Abbotsford

KLEIN TOOLS LLM3 Hex Key 3 mm Long-Arm Hex-Keys - Metric

Price $1.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:LLM3

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Metric Size 3 mm
Arm/Handle Length 4 in Long, 7/8 in Short Material Alloy Steel
Arm Type Long UPC 092644330827

Packages

1 - UNIT - 1