Abbotsford
MILE250M

MILWAUKEE E250M 300 mm True Blue® Combination Square

Price $17.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:E250M

Description

The Empire® 300 mm True Blue® combination square (E250M) has precision machined working surfaces and a head with rational dimensions for a quick check of common measurements. The square has the BLADE-LOCK™ self-aligning drawbolt allowing quick adjustments with a secure hold. The DUAL-PITCH™ True Blue® vial allows easy checks for level, one-, and two-degree slope. The 300 mm etched stainless steel blade will not fade over time and has high-visibility markings. The Combo square also has Onboard storage for a hardened scriber.


BLADE-LOCK™ for fast adjustment and secure hold

Precision machined working surfaces

DUAL-PITCH™ Vial for checking 1 and 2 degree slope

Rational head dimensions

Cast zinc head

Stainless steel blade

Scriber

High visibility markings

Made in the USA with global materials

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Empire®
Graduations 1 mm Material Aluminum
UPC 015812112506

Packages

1 - UNIT - 1