Abbotsford
MILSTSQ7LP

MILWAUKEE STSQ7-LP STILETTO® Frame to Finish Square Kit

Price $244.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:STSQ7-LP

Description

The STILETTO® Frame to Finish Square Kit includes the 7” Carpenter Square with Level and 4-1/2" Trim Square. Made for the carpenter, this kit is designed with more layout notches to help build and level faster. Additional notches aid in laying out material, common angles, and marking rafter pitches. The 7" Carpenter Square with Level features the BOMBER™ Cutout, which allows for repeatable stud measurements. The 4-1/2” Trim Square has 1/4" and 3/16" reveal gauges to help quick-set door casings. These squares are fully machined, with anti-glare finishes and the most durable coating.


Includes (1) 7" Carpenter Square with Level & (1) 4-1/2" Trim Square

More Layout Notches. Build Faster.

Most Durable Coating – Anti-Glare, Hard Coat Anodized Finish Extends Life of Laser Etched Markings

Fully Machined for Superior Accuracy

Bottom Heel Markings

Scribe Notches Every 1/8”

Highly Visible Laser Etched Markings

Layout Longer Lines when Ripping Boards

Notches at Most Common Angles and Rafter Pitches

Made in USA with Global Materials

Specifications

Brand Name Stiletto UPC 045242872374

Packages

1 - UNIT - 1