Abbotsford
MIL48223982

MILWAUKEE 48-22-3982 100' Bold Line Kit w/ Blue Chalk

Price $17.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3982

Description

Milwaukee chalk reels provide users with the most durable and best performing chalk reels on the market today. Featuring exclusive StripGuardā„¢ clutch combined with power tool inspired planetary gear system, providing the longest gear life in chalk reels. For added productively, Milwaukee chalk reels features fast retraction ratio of 6:1. High strength braided bold line creates clear, bold lines and resist abrasion from tough jobsite conditions.


6:1 Gear Retraction Ratio

Flush Handle Storage

Planetary Gear System

Rubber Overmold

StripGuard™ Clutch

Rubber overmold

Specifications

Brand Name Milwaukee Item Name Bold Line Kit
Line Length 100 ft Line Color Black/Red
Gear Ratio 6:1 Case Material Plastic
Includes Chalk Reel, Line, Blue Chalk UPC 045242352777

Packages

1 - UNIT - 1 6 - UNIT - (6)