Abbotsford
KLN610516M

KLEIN TOOLS 610-5/16M Cushion-Grip Hollow-Shank Nutdriver 5/16 in Magnetic

Price $15.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:610-5/16M

Description

Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts. Hollow shaft facilitates work on bolt applications. Cushion-grip handle allows for greater torque and comfort. Handle end is colour coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Magnetic
Socket Size 5/16 in Shank Size 1-1/2 in L
Overall Length 3-1/2 in Color Yellow
Shank Material Steel Handle Type Cushion Grip
Handle Material Rubber Application For Stacked Circuit Boards or Other Long Bolt Applications
UPC 092644651366

Packages

1 - UNIT - 1