Abbotsford
KLN63010MM

KLEIN TOOLS 630-10MM Cushion-Grip Nutdriver 10 mm Handgrip

Price $15.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-10MM

Description

Standard length for most applications. Fits over long bolts and studs. Full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME/ANSI specifications. Handle end is also colour coded for easy identification. Cushion-grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.


Full hollow shaft facilitates work on stacked circuit boards or other long bolt applications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Nutdriver Type Handgrip
Socket Size 10 mm Shank Size 3 in
Overall Length 6-3/4 in Color Blue
Handle Type Cushion Grip Application For Hexagonal Bolts
UPC 092644651700

Packages

1 - UNIT - 1