Abbotsford
KLN640716

KLEIN TOOLS 640-7/16 Cushion-Grip Hollow-Shank Nutdriver 7/16 in Hex Coated

Price $23.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:640-7/16

Description

Entire shank plastic coated for circuit protection only not insulated. Special plastic coating resists cutting, cracking and chipping. Thin coating permits use in confined areas. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Internal flanges provide solid twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME or ANSI specifications. Handle end is also colour coded for easy identification. Cushion-grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Coated
Socket Size 7/16 in Socket Type Hex
Shank Size 3 in L Overall Length 7-5/16 in
Color Brown Shank Material Steel
Shank Finish Chrome Plated Handle Type Cushion Grip
Handle Material Polycarbonate Standards ASME/ANSI Approved
Application For Stacked Circuit Boards and Long Bolt Application UPC 092644650260

Packages

1 - UNIT - 1