Abbotsford
KLNS106M

KLEIN TOOLS S106M Nut Driver 5/16 in Solid Shaft, Handgrip, Standard, Magnetic Tip

Price $20.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:S106M

Description

Powerful nut-holding magnet built into shank. Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications.


Nut Driver with powerful nut-holding magnet built into shank

Specifications

Brand Name Klein Tools Item Name Nut Driver
Type Solid Shaft, Handgrip, Standard, Magnetic Tip Socket Size 5/16 in
Shank Size 152.4 mm Overall Length 9-5/8 in
Color Amber Handle Material Plastic
UPC 092644326318

Packages

1 - UNIT - 1