Abbotsford
KLND20007

KLEIN TOOLS D2000-7 Side Cutting Plier 1-9/32 in L x 1.03 in W x 1/2 in T Jaw

Price $85.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-7

Description

Cuts ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Streamlined design with sure-gripping, cross-hatched knurled jaws. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Custom, US-made tool steel. Plastic-dipped handles for comfort and ease of identification. Handform handles for full gripping and cutting power. Features combination polished and black-oxide finish.


Side Cutting Pliers cut ACSR, screws, nails and most hardened wire

''Handform'' handles for full gripping and cutting power

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type Heavy Duty, High-Leverage Jaw Size 1-9/32 in L x 1.03 in W x 1/2 in T
Handle Length 4.52 in Overall Length 7-7/8 in
Color Royal Blue Applicable Materials ACSR and Most Hardened Wire
Application For Screws, Nails UPC 092644700736

Packages

1 - UNIT - 1