Abbotsford
MIL48226905

MILWAUKEE 48-22-6905 5" Pliers Wrench

Price $45.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-6905

Description

The 5” Pliers Wrench delivers the quickest setup and easiest fastening for unmatched efficiency on the jobsite. Combining the one-handed control and quick adjustments of fastening pliers with the parallel jaws and non-marring grip of an adjustable wrench, the Pliers Wrench is a true multi-function solution for professionals. Designed to adapt quickly, this tool offers a wide jaw range at all positions, reducing the time users spend adjusting sizes to fit fasteners. The wide jaw range also enables fast ratcheting action, allowing for smooth, continuous adjustments without removing the wrench from the fastener to reset. With a maximum capacity of 1 1/16”, users can tackle larger fastener sizes without needing to swap tools, freeing up space in their tool bags. The MILWAUKEE® 5” Pliers Wrench is backed by a limited lifetime warranty.


Quickest Set Up. Easy Fastening.

Wide Range at All Positions

Maximum Capacity: 1-1/16”

Fast Ratcheting Action

Quick ID Size Markings (SAE & Metric )

Self-Tightening Jaws, Clamps Onto Fasteners By Applying Force To Top Handle

Parallel Jaws at All Positions

Smooth Jaws, Protect Surfaces

Push Button, For Quick Adjustments

Limited Lifetime Warranty

Packages

1 - UNIT - 1