Abbotsford
KLNVDV427300

KLEIN TOOLS VDV427-300 Impact Punchdown Tool, 66/110 Blade

Price $58.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV427-300
Documents Documents

Description

Premium performance, impact punchdown tool provides precise, reliable connections every time. Use to punch data cables into 66/110 panels and blocks. Terminate and cut wire in one step with the MIM (metal injection molding) precision ground combination 66/110 blade. The tool features the traditional punchdown-style form with a cushioned, non-slip handle.


Punchdown tool terminates and cuts wires in CAT3, CAT5e and CAT6/6A cable in one step

Punch cables into 66/110 panels and blocks

Metal injection molding (MIM) blade for durability (included)

Traditional punchdown style with cushioned handle for comfort with non-slip grip

Provides precise, reliable connections every time

Spring loaded for fast, low effort seating and terminating

Selectable (Hi/Low) impact-force setting lever

Includes a pick and spudger with wave washer to help keep desired position

Bayonet style (twist and lock) socket accepts most manufacturers' blades

Extended reach blade (Cat. No. VDV427-110) for working on active panels with pre-existing connections (sold separately)

Specifications

Brand Name Klein Tools Item Name Punchdown Tool
Type Impact Blade Type 66/110
Blade Material Metal Housing Material Plastic/Metal
Handle Type Cushion Grip Color Black/Red/Yellow
Material Metal/Plastic Dimensions 6 in L x 1.5 in W x 1 in H
Includes Punchdown Tool, Extended Reach Blade, Spudger, Wire Pick Application For Cable Termination
UPC 092644583339

Packages

1 - UNIT - 1