Abbotsford
KLN7WRP19

KLEIN TOOLS 7WRP19 Wire Rope Punch Rubber Handle

Price $192.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:7WRP19

Description

Wire Rope Punch. Used to safely drive out pins and keys in machinery. Long, two-handed rubber handle to lessen shocks from blows. Head attached with wire rope to reduce shock. Urethane ring around head to reduce likelihood of chipping. Heat-treated punch, so it will not shatter.

Specifications

Brand Name Klein Tools Item Name Wire Rope Punch
Type Long, Two Handed Point Diameter 3/4 in
Diameter 3/4 in Length 20 in
Material Rubber Handle Weight 3.6 lb
Application For Safely Driving Out the Pins and Keys in Machinery UPC 092644462818

Packages

1 - UNIT - 1