Abbotsford
KLN6926INS

KLEIN TOOLS 6926INS INSULATED SCREWDRIVER, 1/4" CAB, 6"

Price $22.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6926INS

Description

Klein Tools' Slim-Tip Insulated Screwdrivers have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. A must-have for any electrician's tool bag, these screwdrivers are available in 4-Inch and 6-Inch lengths with a variety of tips.


6-Inch round shank, 1/4-Inch Cabinet tip, insulated screwdriver with a slim tip that allows for greater access into tight spaces

1000V rated layer of orange impact and flame-resistant insulation protects from electrical shock

Meets or exceeds ASTM F1505-16 and IEC 60900:2018

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Insulated Tip Size 1/4 in
Tip Type Cabinet Overall Length 10.31 in
Handle Material Rubber Handle Color Black
Shank Type Round Handle Size 4.31 in L
Voltage Rating 1000 V Standards ASTM F1505
Application For Work Near Energized Sources UPC 092644328206

Packages

1 - UNIT - 1