Abbotsford
KLN32328

KLEIN TOOLS 32328 27-IN-1 SCREWDRIVER WITH APPLE® BIT

Price $33.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32328

Description

The 27-in-1 Multi-Bit Precision Screwdriver offers 26 specialty bits conveniently stored in the handle plus an integrated 3.5 mm nut driver. This tool includes bits for repair of most Apple® products. The powerful Rare-Earth magnet in the barrel securely holds bits and fasteners. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles with spin caps for outstanding comfort and control.


Multi-Bit Screwdriver features convenient on-board storage of 26 different precision bits and a 3.5 mm nut driver

Includes bits needed to repair most Apple® products

Includes Phillips #000, #00, #0, #1, #2 Slotted 1, 2, 2.5, 3 Hex 0.9, 1.3, 1.5 Hex Security 2, 2.5 TORX® T3, T4 TORX® Security T5H, T6H, T7H, T8H, T10H Standoff Pentalobe 2, 5 Y000, Y0 bits

Apple® is a trademark of Apple, Inc.

Specifications

Brand Name Klein Tools Item Name Screwdriver with Apple Bit
Type 27-in-1, Magnetic, Multi-Bit, Precision Tip Size #000, #00, #0, #1, #2, 1, 2, 2.5, 3 in
Tip Type Phillips/Slotted/Torx Overall Length 8-3/4 in
Shank Material Steel Handle Material Acetate
Handle Color Black/Yellow Shank Size 6.35 in
Handle Size 4.2 in Handle Type Cushion Grip, Spin Top
Standards Application For Precision, Electronics
UPC 092644323287

Packages

1 - UNIT - 1