Abbotsford
KLN32960A

KLEIN TOOLS 32960A FASTBIT TRU-GRIP SCREWDRIVER

Price $14.51 $24.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32960A

Description

The Klein Tools Fastbit Tru-Grip Screwdriver offers a round handle design to enable greater torque and comfort on all driving tasks. The fastbit collar on the handle quickly releases the double-ended bit, allowing you to flip between the #2 Phillips and the 6 mm Slotted-end quickly and easily. Compatible with most 1/4-Inch bits longer than 1.5 inches in length, its passive locking mechanism securely locks bits into handle.


Ball-style handle design provides exceptional torque and all-day comfort for professional electricians and construction workers during repetitive fastening tasks

Compatible with most 1/4-Inch hex bits longer than 1.5 inches including impact bits, power bits, and specialty bits, eliminating the need for multiple screwdriver handles

Fastbit collar mechanism allows quick bit swapping by simply pulling down collar no tools needed for quick transitions between different fastener types

Ball bearing locking system automatically secures bits without collar manipulation while providing easy release when needed

Removable double-ended shaft features #2 Phillips and 6 mm Slotted tips

Packages

1 - UNIT - 1