Abbotsford
KLN6034B

KLEIN TOOLS 603-4B Phillips Screwdriver Philips #2 8-5/16 in L

Price $19.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:603-4B

Description

Metal stud offers a convenient and easy way to bend, loop and connect solid wire when installing outlets and switches. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts. Precision-machined tip for exact fit. Tip-Ident® quickly identifies the screwdriver type and tip orientation. Meets or exceeds applicable ASME / ANSI specifications.


Metal stud offers a convenient and easy way to bend, loop and connect solid wire when installing outlets and switches

Bends 10, 12 and 14 AWG wire

Specifications

Brand Name Klein Tools Item Name Phillips Screwdriver
Type Straight, Wire Bending Tip Size #2
Tip Type Philips Overall Length 8-5/16 in
Shank Type Round Shank Size 4 in
UPC 092644850530

Packages

1 - UNIT - 1