Abbotsford
KLN32548

KLEIN TOOLS 32548 Screwdriver Replacement Bit 1/4 in Hex Double Ended

Price $8.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32548

Description

Fits all tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-fold (32535-32539) screwdrivers. Precision machined tips for exact fit into fastener. It contains two bits.


Contains two (2) bits with 5/32-Inch & 3/16-Inch Hex tips

5/32-Inch & 3/16-Inch Hex tips

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type Double Ended Overall Length 1-1/4 in
Shank Size 1/4 in Shank Type Hex
Material Steel Point Size 5/32, 3/16 in
Point Type Hex For Use With 67100 2-in-1, 32477 10-in-1, 32500 11-in-1 and 32535-32539 10-Fold Screwdrivers
Standards California Proposition 65 Compliant UPC 092644325489

Packages

1 - UNIT - 1