Description
#1 and #2 Combination bits. For use with the 11-in-1 combo-tip screwdriver (32505). Precision machined tip designed for combination head screws. Custom heat-treated for long life.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver Replacement Bit |
| Type | Double-Sided, Combo | Overall Length | 1.297 in |
| Material | Steel | Point Size | #1, #2 |
| For Use With | 32505 11-in-1 Combo-Tip Screwdriver | Application | Precision machined tip designed for combination head screws. |
| UPC | 092644327520 |
Packages
| 1 - UNIT - 1 |