Abbotsford
MILMT2002

MILWAUKEE MT200-2 2PC Cushion Grip Screwdriver Set (USA)

Price $31.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MT200-2

Description

The MILWAUKEE® 2-Piece Cushion Grip Screwdriver Set (USA) is manufactured to give the professional the best-fitting screwdriver with max grip. Milwaukee® screwdriver tips are custom-machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength, boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size including Phillips, slotted, and cabinet tips. This 2-Piece Cushion Grip Screwdriver Set is made in the USA with cutting-edge manufacturing technology and the highest-quality, USA-sourced materials all backed by a complete Lifetime Guarantee.


Precise Fit – Reduces Stripping

Anti-Slip Tip – Laser Etched

Long Lasting – High Strength, Boron-Infused Steel

Comfortable, Cushion Grip Handle

Visible ID Markings

Precision Control Knurled Shank (select models)

Wrench Ready Bolster (select models)

Includes: #2 Phillips x 4”, 1/4" SL x 4"

Available Tip Types: Phillips, and Slotted

Available Shank Lengths: 4-inch and 6-inch

Specifications

Brand Name Milwaukee Tool Handle Material Polycarbonate
Handle Type Barrel Grip, Ergonomic Color Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Purple, Rose, Aqua
UPC 045242249398

Packages

1 - UNIT - 1