KLEIN TOOLS K16 Screw-Holding Screwdriver Phillips 1/4 in 7 in L
Description
7 inch (178 mm) Phillips-tip internal screw-holding screwdriver. Blade separates to hold the fastener. Not designed for torquing or tightening. Positive gripping action holds and starts Phillips screws in awkward, hard-to-reach places.
Specifications
| Brand Name | Klein Tools | Item Name | Screw-Holding Screwdriver |
| Type | Straight, Insulated | Tip Size | 1/4 in |
| Tip Type | Phillips | Overall Length | 7 in |
| Shank Type | Round | Application | 7" Phillips - Tip Screw - Holding screwdriver |
| UPC | 092644321030 |
Packages
| 1 - UNIT - 1 |