Abbotsford
KLN19546

KLEIN TOOLS 19546 Cushion-Grip,TORX Screwdriver Torx T30 8-5/16 in L

Price $16.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:19546

Description

Color-coded handle ends for quick and easy identification. TORX® tip drive cuts slippage, saves fasteners, transmitsmore torque to the work. Chrome plated shank for corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip,TORX
Item Name Screwdriver Tip Size T30
Tip Type Torx Overall Length 8-5/16 in
Shank Type Round Shank Size 101.6 mm
Handle Size 4 in L Handle Type 2-Component, Cushion Grip
UPC 092644851988

Packages

1 - UNIT - 1