Description
Klein hex-keys are the tools professionals cannot afford to be without. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.
Specifications
| Brand Name | Klein Tools | Item Name | Pawl Set |
| Type | Pawl Set | Overall Length | 0.9 in |
| Tool Material | Steel | For Use With | 63607 Pre-2017 Edition Ratcheting Cable Cutter |
| Standards | California Proposition 65 Warning | Application | Ratchet Pawl Set For Cat. No. 63607 |
| UPC | 092644634451 |
Packages
| 1 - UNIT - 1 |